Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ GC Columns for Specific EPA Methods

Catalog No. p-4522365 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
12 m
30 m
Diameter (Metric):
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Stationary Phase:
Trace™ TR-8095
Trace™ TR-8270
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Film Thickness Stationary Phase
260P123P 12 m 0.32 mm 0.25 μm Trace™ TR-8095
26-RF2-23P 30 m 0.25 mm 0.5 μm Trace™ TR-8270
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 260P123P Supplier Thermo Scientific™ Supplier No. 260P123P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perform specific EPA methodologies with confidence and unsurpassed performance.

Perform specific EPA methodologies with confidence and unsurpassed performance using the Thermo Scientific™ TRACE™ GC Capillary Columns for Specific EPA Methods. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.

Columns Tailored Specifically for U.S. EPA Test Methods:
  • TRACE TR-524 and TRACE TR-525: U.S. EPA Drinking Water Test Methods 524 or 525
  • TRACE TR-527: U.S. EPA Drinking Water Test Method 527, featuring the robust, low-bleed performance required for analysis of pesticides and flame retardants
  • TRACE TR-8270: U.S. EPA Solid Waste Test Method 8270
  • TRACE TR-8095: U.S. EPA Method 8095 for Explosives Testing, featuring high maximum temperature and low surface activity
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Applications:
  • Volatile organic compounds (VOCs)
  • Pesticides
  • Brominated flame retardants
  • Explosives
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Flame Retardants Analysis, GC/MS for Volatile Organic Compounds (VOCs), GC/MS for Flame Retardants, GC/MS for Pesticides, GC/MS for Explosives
Film Thickness 0.25 μm
Length (Metric) 12 m
Description 12 m x 0.32 mm x 0.25 μm
Diameter (Metric) 0.32 mm
USP Type G43
Stationary Phase Trace™ TR-8095
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 280/300°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.