Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Trace Oxygen Analyzer
SDP

Catalog No. 18222013
Change view
Click to view available options
Detection Limits:
0 to 1000 ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detection Limits
18-222-013 0 to 1000 ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-013 Supplier PureAire Monitoring Systems Supplier No. 99097
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems Trace Oxygen Analyzer ideal for low-oxygen facilities that require continuous monitoring

  • For use in a vacuum environment, 3D printer, nitrogen generator, or semiconductor tool using nitrogen, argon, or cryogenics.
  • The robust zirconium sensor is connected via the KF25 flange.
  • Sensor is connected to the analyser using a 3 meter cable for easy connection.
  • Built-in audible alarm 90 db with 2 alarm setpoints
  • Wall mounting brackets
  • 2 year warranty

Specifications

Detectable Analytes Oxygen
Detection Limits 0 to 1000 ppm
Temperature (Metric) Operating -40°C to +50°C
Accuracy ±50 ppm
Certifications/Compliance CE Marked, UL/CUL Approved
Connections KF25 Flange
Depth (English) 3.3 in.
Depth (Metric) 83 mm
Description For use in a vacuum
Electrical Requirements 250 mA
Enclosure Material Polycarbonate
Height (English) 5.5 in.
Height (Metric) 140 mm
Outputs 4-20 mA
Sample Orifice Details KF25 Fitting
Voltage 24 V
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Width (English) 5 in.
Width (Metric) 127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.