Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-1 GC Columns

Catalog No. 260A130P
Change view
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
100 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
3 μm
5 μm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260A130P 15 m 0.25 mm 0.25 μm
260A395P 30 m 0.32 mm 3 μm
260A297P 30 m 0.32 mm 1 μm
260A143P 30 m 0.32 mm 0.25 μm
260A223P 30 m 0.25 mm 0.5 μm
260A470P 30 m 0.53 mm 5 μm
260A308P 60 m 0.25 mm 1 μm
260A131P 15 m 0.32 mm 0.25 μm
260A296P 30 m 0.25 mm 1 μm
260A154P 60 m 0.25 mm 0.25 μm
260A309P 60 m 0.32 mm 1 μm
260A224P 30 m 0.32 mm 0.5 μm
260A481P 60 m 0.32 mm 5 μm
260A020P 10 m 0.1 mm 0.1 μm
260A142P 30 m 0.25 mm 0.25 μm
03-150-695 100 m 0.25 mm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 260A130P Supplier Thermo Scientific™ Supplier No. 260A130P
Add to Cart
Add to Cart

Use this non-polar GC column for method development and analysis of chlorinated and nitroaromatic compounds and environmental samples.

Use the Thermo Scientific™ TRACE™ TR-1 GC column for method development and chlorinated and nitroaromatic compounds and environmental analyses. These non-polar phase, 100% dimethyl polysiloxane gas chromatography columns have a high operating temperature.

TRUSTED_SUSTAINABILITY

Specifications

Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Non polar
USP Type G1, G2, G38
Stationary Phase TR-1
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Max. Temperature (Metric) 340/360°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.