Learn More
Description
Use this non-polar GC column for method development and analysis of chlorinated and nitroaromatic compounds and environmental samples.
Use the Thermo Scientific™ TRACE™ TR-1 GC column for method development and chlorinated and nitroaromatic compounds and environmental analyses. These non-polar phase, 100% dimethyl polysiloxane gas chromatography columns have a high operating temperature.
Specifications
Specifications
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Non polar |
| USP Type | G1, G2, G38 |
| Stationary Phase | TR-1 |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TRACE |
| Max. Temperature (Metric) | 340/360°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.