Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ UHPLC Filters

Catalog No. 03150302 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
1.0 mm I.D. Replacement Filter Cartridge, 0.2 μm
2.1 mm I.D. Replacement Filter Cartridge, 0.2 μm
UHPLC Direct Connect Filter Holder
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
03-150-302 1.0 mm I.D. Replacement Filter Cartridge, 0.2 μm
03-150-301 UHPLC Direct Connect Filter Holder
03-150-300 2.1 mm I.D. Replacement Filter Cartridge, 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-150-302 Supplier Thermo Scientific™ Supplier No. 22185
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects columns without compromising performance.

Sacrificing performance is not an option with Thermo Scientific™ UHPLC filters that protect columns for Hypersil GOLD™ 1.9μm and Syncronis 1.7μm columns. These UHPLC filters provide a low-volume filter cartridge design, maintain peak shape, and ensure minimal efficiency loss through dispersion.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 0.2 μm
Type 1.0 mm I.D. Replacement Filter Cartridge, 0.2 μm
Diameter (Metric) Inner 1 mm
Product Line Thermo Scientific
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.