Learn More
Thermo Scientific™ TRACE™ TR-1MS GC Columns
Description
With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.
- Nonpolar phase, 100% dimethyl polysiloxane
- High operating temperature
- Inert phase suited for environmental analyses
- Chlorinated and nitroaromatic compounds
- GC/MS environmental analyses
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
- Phthalates
- Polymers
- Total recoverable petroleum hydrocarbons (TRPHs)
- Alternative Uses:
- Chlorinated Aromatics
- Organochlorine Pesticides
- Organophosphorous Pesticides
- PAHs
- Paraffins
- Polywax
- Pyrethroids
- Semivolatiles
- Xylenes
- DB-1
- DB-Petro
- BP1
- HP-1
- HP-1MS
- Rtx™-1
- Ultra-1
- SPB™-1
- SPB™-1 Sulfur
- Petrocol™ DH
- CP-Sil 5CB
- RSL-150
- RSL-160
- ZB-1
- CB-1
- OV™-1
- PE-1
- 007-1(MS)
- SP™-2100
- SE-30
- RH-1
- CC-1
- CP-Sil 5CB MS
- VF-1ms
Specifications
Specifications
| Product Line | TRACE |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature | 340/360°C |
| Diameter (Metric) | 0.25 mm |
| Stationary Phase | Trace™ TR-1 MS |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Environmental Analysis, GC/MS Environmental Analyses |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Non-Polar |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.