Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-35MS GC Columns

Catalog No. 260C286P Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0C2-86P 15 m 0.53 mm 1 μm
26-0C1-54P 60 m 0.25 mm 0.25 μm
26-0C1-42P 30 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 26-0C2-86P Supplier Thermo Scientific™ Supplier No. 260C286P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these mid-polarity columns for many applications.

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

  • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
  • Exceptionally low surface activity
  • Low bleed even at elevated temperatures
  • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

Recommended for:

  • Pesticides
  • Herbicides
  • Drugs of Abuse
  • Poly Aromatic Hydrocarbons
  • Pharmaceuticals
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Pharmaceuticals Analysis, GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for Poly Aromatic Hydrocarbons (PAHs), GC/MS for Pharmaceuticals
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 15 m x 0.53 mm x 1 μm
Diameter (Metric) 0.53 mm
USP Type G42
Stationary Phase Trace™ TR-35 MS
Diameter (Metric) Inner 0.53 mm
Product Line TRACE
Max. Temperature (Metric) 330/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.