Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-5 GC Columns

Catalog No. 260E155P
Change view
Click to view available options
Length (Metric):
7 m
15 m
30 m
60 m
100 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
5 μm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0E1-55P 60 m 0.32 mm 0.25 μm
26-0E1-13P 7 m 0.32 mm 0.25 μm
26-0E1-30P 15 m 0.25 mm 0.25 μm
260E143P 30 m 0.32 mm 0.25 μm
260E154P 60 m 0.25 mm 0.25 μm
26-0E2-24P 30 m 0.32 mm 0.5 μm
26-0E2-42P 100 m 0.32 mm 0.5 μm
26-0E2-97P 30 m 0.32 mm 1 μm
26-0E2-98P 30 m 0.53 mm 1 μm
26-0E3-36P 30 m 0.53 mm 1.5 μm
26-0E2-23P 30 m 0.25 mm 0.5 μm
260E225P 30 m 0.53 mm 0.5 μm
26-0E2-86P 15 m 0.53 mm 1 μm
26-0E4-70P 30 m 0.53 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 26-0E1-55P Supplier Thermo Scientific™ Supplier No. 260E155P
Add to Cart
Add to Cart

Choose these excellent starting columns for method development, capable of performing most required separations.

Excellent starting columns for method development,Thermo Scientific™ TRACE™ TR-5 GC Columns are capable of performing most required separations.

  • Nonpolar phase, 5% phenyl methyl polysiloxane
  • High operating temperature and extremely low bleed
  • Widely used in a variety of applications
  • Similar to: DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Alcohols
  • Free fatty acids
  • Aromatics
  • Flavors
  • Low polarity pesticides
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Free Fatty Acids Analyis, GC/MS for Free Fatty Acids, GC/MS for Aromatics, GC/MS for Flavors, GC/MS for Low Polarity Pesticides
Film Thickness 0.25 μm
Length (Metric) 60 m
Polarity Non-Polar
Description 60 m x 0.32 mm x 0.25 μm
Diameter (Metric) 0.32 mm
USP Type G27, G36
Stationary Phase Trace™ TR-5
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 320/340°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.