Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns

Catalog No. 26AF024P
Change view
Click to view available options
Length (Metric):
10 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
3 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26AF024P 10 m 0.32 mm 0.1 μm
26AA395P 30 m 0.32 mm 3 μm
26-AX1-42P 30 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 26AF024P Supplier Thermo Scientific™ Supplier No. 26AF024P
Add to Cart
Add to Cart

Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility.

Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility using Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns. Biodiesel is an important component in the development of carbon neutral fuels and specific GC columns within the TRACE range deliver robust performance to meet and exceed the methodology demands for this application area.

Columns Specifically Designed to Meet Your Biodiesel Analysis Needs:
  • TRACE TR-BioDiesel (M); for determination of residual methanol content in biodiesel according to EN Method 14110
  • TRACE TR-BioDiesel (G); for the analysis of total glyceride content according to EN Method 14105
  • TRACE TR-BioDiesel (F); for the analysis of FAME content in biodiesel according to EN Method 14103
  • TRACE TR-BioDiesel (G) ASTM; for the analysis of total glyceride content according to ASTM method D-6584
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Biodiesel Analysis
Film Thickness 0.1 μm
Length (Metric) 10 m
Description Bacillus Pumilus; ATCC 14884
Diameter (Metric) 0.32 mm
USP Type G1, G2, G38
Stationary Phase Trace™ TR-BioDiesel
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 300/320°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.