Learn More
Thermo Scientific™ TRACE™ TR-V1 GC Columns
Description
Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.
- Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
- Thick films for the analysis of volatile analytes
- Low-bleed suitable for MS detection
- Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624
Recommended for:
- Volatile Organics
- Alcohols
- EPA 502.2, 608 and 624
Specifications
Specifications
| For Use With (Application) | Alcohol Analysis, GC/MS for Alcohols, GC/MS for EPA 502.2, 608 and 624 |
| Film Thickness | 1.4 μm |
| Length (Metric) | 60 m |
| Polarity | Mid-Polar |
| Description | 60 m x 0.25 mm x 1.40 μm |
| Diameter (Metric) | 0.25 mm |
| USP Type | G43 |
| Stationary Phase | Trace™ TR-V1 |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TRACE |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.