Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-V1 GC Columns

Catalog No. 260V341P Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0V3-41P 60 m 0.32 mm 1.8 μm
26-0V3-32P 30 m 0.25 mm 1.4 μm
26-0V3-33P 60 m 0.25 mm 1.4 μm
260V339P 30 m 0.32 mm 1.8 μm
26-0V3-96P 30 m 0.53 mm 3 μm
03-052-552 20 m 0.18 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 26-0V3-41P Supplier Thermo Scientific™ Supplier No. 260V341P
Add to Cart
Add to Cart

Use these mid-polarity, thick film columns.

Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.

  • Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
  • Thick films for the analysis of volatile analytes
  • Low-bleed suitable for MS detection
  • Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624

Recommended for:

  • Volatile Organics
  • Alcohols
  • EPA 502.2, 608 and 624
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Alcohol Analysis, GC/MS for Alcohols, GC/MS for EPA 502.2, 608 and 624
Film Thickness 1.8 μm
Length (Metric) 60 m
Polarity Mid-Polar
Description 60 m x 0.32 mm x 1.80 μm
Diameter (Metric) 0.32 mm
USP Type G43
Stationary Phase Trace™ TR-V1
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 280/300°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.