Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ 7600 Smart Wi-Fi Data Logger Kits

Catalog No. p-200056767 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
Bottle Smart Probe and Door Sensor
Bullet Smart Probe and Door Sensor
Vaccine Bottle Smart Probe and Door Sensor
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-257-636 Bottle Smart Probe and Door Sensor
01-257-635 Bullet Smart Probe and Door Sensor
01-257-634 Vaccine Bottle Smart Probe and Door Sensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-636
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stay connected to your critical environment measurements no matter where you are - get email, text, and push notifications to your internet-connected device

  • Plug-and-Play Smart Probes store calibration and measurement limits for quick set-up
  • When it's time to recalibrate, easily swap the probe for a new one
  • Kits come with a temperature Smart Probe and a door sensor and can support up to two of each
  • Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
  • Intuitive touchscreen display
  • Simple, one-time setup only takes a few minutes
  • Enhance security with on-board measures including optional PIN protection to prevent tampering
  • Works with TraceableLIVE™ cloud service for alerts, reporting, and configuration
  • Includes NIST-traceable certificate of calibration from our A2LA-accredited ISO/IEC 17025:2017 (1750.01) laboratory

TraceableLIVE™ Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

Start recording measurements quickly with these pre-made kits. They offer exciting features such as an intuitive touchscreen interface, enhanced PIN-based security, simple calibration with Smart Probes, door sensors to prevent accidental temperature excursions, faster setup, longer-lasting battery backup during power outages, support for 5 or 2.4 GHz Wi-Fi connections, and a cradle for mounting in place. Smart Probes include temperature bullet probes, bottle probes, or vaccine bottle probes to meet a variety of applications.

Once setup is complete a user can securely monitor parameters 24/7, control alarms remotely, view data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition, or calibration notice.

The logger can be mounted with the included hook-and-loop adhesive strip or placed on a countertop with the optional cradle. The cable on the Smart Probes allows a door gasket to close on them for use in refrigerators or freezers.

Traceable™ Products have an individually numbered Traceable™ Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Certificates are guaranteed to have at least one year of calibration remaining.

Specifications

Type Datalogger
Display Type Touchscreen
Alarm Types Remote
Software Type TraceableLIVE
Includes Bottle Smart Probe and Door Sensor
Channels 4
Requirements 5 or 2.4 GHz Wif-Fi Connection
Warranty 1 Year
Accuracy (Temperature) ±0.25 from -40°C to 60°C, otherwise ±0.5°C
Temperature Resolution 0.01
Temperature Range (English) -58°F to 140°F
Temperature Range (Metric) -50°C to 60°C
Operating Temperature (English) 32°F to 122°F
Operating Temperature (Metric) 0°C to 50°C
Dimensions (L x W x H) 5.75 x 5.75 x 1.22 in. (14.6 x 14.6 x 3.1 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.