Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ 7600 Smart Wi-Fi Data Logger

Catalog No. 01257641 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to 60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
01-257-641 -50°C to 60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-641
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stay connected to your critical environment measurements no matter where you are - get email, text, and push notifications to your internet-connected device

  • Supports up to two Smart Probes and two door sensors
  • Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
  • Intuitive touchscreen display
  • Simple, one-time setup only takes a few minutes
  • Enhance security with on-board measures including optional PIN protection to prevent tampering
  • Works with TraceableLIVE™ cloud service for alerts, reporting, and configuration
  • Includes NIST-traceable certificate of calibration from our A2LA-accredited ISO/IEC 17025:2017 (1750.01) laboratory

TraceableLIVE™ Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

These data loggers with Wi-Fi offer exciting features such as an intuitive touchscreen interface, enhanced PIN-based security, simple calibration with Smart Probes, door sensors to prevent accidental temperature excursions, faster setup, longer-lasting battery backup during power outages, support for 5 or 2.4 GHz Wi-Fi connections, and a cradle for mounting in place. Choose up to two Smart Probes and two door sensors for each logger. Smart Probes include temperature bullet probes, bottle probes, or vaccine bottle probes to meet a variety of applications.

Once setup is complete a user can securely monitor parameters 24/7, control alarms remotely, view data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition, or calibration notice.

The logger can be mounted with the included hook-and-loop adhesive strip or placed on a countertop with the optional cradle. The cable on the Smart Probes allows a door gasket to close on them for use in refrigerators or freezers.

A TraceableLIVE™ subscription is required for use.

Specifications

Type Datalogger
Display Type Touchscreen
Alarm Types Remote
Software Type TraceableLIVE
Channels 4
Requirements 5 or 2.4 GHz Wif-Fi Connection
Warranty 1 Year
Accuracy (Temperature) ±0.25 from -40°C to 60°C, otherwise ±0.5°C
Temperature Resolution 0.01
Temperature Range (English) -58°F to 140°F
Temperature Range (Metric) -50°C to 60°C
Operating Temperature (English) 32°F to 122°F
Operating Temperature (Metric) 0°C to 50°C
Dimensions (L x W x H) 5.75 x 5.75 x 1.22 in. (14.6 x 14.6 x 3.1 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.