Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Calibrated Replacement Probes

Catalog No. 15079706 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
6600FB Thermometer
6601FB Thermometer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
15-079-706 6600FB Thermometer
15-079-707 6601FB Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-079-706
Add to Cart
Add to Cart

Fisherbrand™ Traceable™ Calibrated Replacement Probes for use with Data Logging Ethernet Thermometers

  • Save time and money by simply replacing probes that are damaged or due for calibration
  • No need to send in your thermometer for re-calibration - simply replace the recalibrated probe
  • Get accurate, reliable measurements with included NIST-traceable calibration

Specifications

Bottle Fill Glycol
Bottle Size 120 in.
Certifications/Compliance NIST Traceable Calibration
Dimensions (L x W x H) 5 in. x 3 in. x 9 in.
Disposable Single-use
For Use With (Application) Temperature Measurement
Height (Metric) 22.86 cm
Includes Probe, Glycol-Filled Bottle
Length (English) Cable 120 in.
Length (English) Overall 125 in.
Length (Metric) Cable 304.8 cm
Length (Metric) Overall 317.5 cm
Measurement Time 6 sec.
Model 6602FB
Probe Type Bottle
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Type Replacement Thermometer Probe
Data Storage Datalogging
Temperature Range (English) -58°F to +140°F
Temperature Range (Metric) -50°C to +60°C
Calibrated Yes
For Use With (Equipment) 6600FB Thermometer
Accuracy ±0.10°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.