Learn More
Fisher Education™ Traceable™ Continuous Visual Alarm Timer with Calibration
Shop All Fisherbrand Traceable Products

Description
With a flip of a switch this innovative timer has a selectable bright flashing LED visual alarm or audible alarm. Ideal for noisy environments. Timer counts down from 9999 minutes in minute increments. Automatic memory resets the display to the last programmed time for repetitive tests.
- Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory guaranteed to have at least one year of calibration remaining on certificate.
- Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately
- Countdown resolution of 1 second for times under 99 minutes
- Traceable™ model number 5133
- 1 year warranty
Specifications
Specifications
| Product Type | Alarm Timer |
| Time Range | Timing Capacity: 9999 min. |
| Alarms | Audible/Visible |
| Accuracy | Not Tested |
| Resolution | 1 second to 1 minute |
| Display | LCD |
| Increments | seconds or minutes |
| Battery Type | AAA |
| Color | White |
| Weight (English) | 0.25 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.