Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable™ Excursion-Trac™ Ultra-Low Temperature USB Datalogging Refrigerator/Freezer Thermometer
missing translation for 'brandsLinkText'Description
Comprend
Thermometer, AC adapter, Stainless-Steel Probe w/ platinum RTD sensor.
Traceable™ Datalogging Thermometer with user-defined time intervals.
Fisher Scientific™ Traceable™ Excursion-Trac™ Datalogging Thermometers are ideal for monitoring temperatures in refrigerators, freezers, water baths, heating blocks, and incubators. With user-defined time intervals.High-accuracy thermometer has a temperature range of -90 to +105°C and resolution of 0.01 and maintains an accuracy of ±0.25°C across the entire temperature range.
- Stores up to ten unique alarm events
- Meets current CDC requirements for vaccine storage and monitoring
- Rolling memory structure, maintains most recent 525,600 temperature observations
- Memory can be cleared on unit after downloading data to USB stick
- Hassle-free retrieval of data; unit can remain in use while downloading and analyzing data
- Status indicators: Low battery, memory full, USB data transfer and active alarm state
- Traceable to NIST for accuracy
- High-impact, chemical-resistant ABS plastic case measures 7 x 10.8 x 1.9cm (2.75 x 4.25 x 0.75 in.)
- Datalogging Capacity: 525,600 temperature observations
- Weight: 5 oz.
- Alarm tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range
- Alarm state indicators include visual LEDs, audio alerts, and flashing LCD segments
- Data for up to ten different alarm events can be retrieved with the most current event viewable on the display
- New feature allows recorded data (CSV file) to be transferred from thermometer to PC or Mac™ using a USB flash drive (not included)
- No software is needed for computer interface
- Each thermometer has a unique ID allowing multiple units to be used in the same location
- Monitor readings overnight, on weekends, or for any time period with rolling data log
- User-defined data-logging interval of one observation/minute to one observation/24 hours
- Memory capacity maintains a year of recorded data when using one-minute intervals and longer when using larger intervals
- Temperature Range: -90°C to 105°C (-130°F to 221°F)
- Temperature Resolution: 0.01°
- Accuracy: ±0.2°C
- Calibration Points: -80°C, -40°C, 0°C and 100°C
- Part Number 15-079-624 includes 1 316 Stainless Steel Probe with Platinum RTD Sensor
- Part Number 15-079-625 includes 2 316 Stainless Steel Probes with Platinum RTD Sensors
Spécifications
Spécifications
| Type | Temperature Datalogger |
| Display Type | LCD |
| Calibration | Calibrated |
| Alarm Types | LED Indicator, Audible, Flashing LCD Segment |
| Software Type | TraceableLIVE |
| Battery Life | 7 Days |
| Includes | Thermometer, AC adapter, Stainless-Steel Probe w/ platinum RTD sensor. |
| Interface | USB |
| Model | Excursion-Trac, 1 probe |
| Sensor Types | Platinum RTD |
| Afficher plus de résultats |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'