Learn More
Description
- Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
- Antimicrobial protection is built in for a cleaner, more hygienic product
- Large, tactile buttons are easy to use when wearing gloves
- Timer steps in time with 4 channels to time multiple events at once and default digital clock function
- Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Repetitive or recurring tasks are quick and easy with on-board memory function that returns display to previously programmed countdown time
- Never miss your cue with extra-loud alarms that sound for 1 full minute
Specifications
Specifications
| Product Type | 4-channel Alarm Timer |
| Time Range | 99 hr. 59 min. 59 sec. |
| Alarms | Audible |
| Display | LCD |
| Direction | Up, Down |
| No. of Channels | 4 |
| Battery Type | Button Cell |
| Width (Metric) | 7.6 cm |
| Height (Metric) | 2.8 cm |
| Includes | Timer, Battery, Quick Start Guide, Traceable Certificate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.