Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Hub-Sensor Monitoring System

Catalog No. 15079714 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Remote Monitor
Temperature Sensor
Temperature/Humidity Sensor
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
15-079-714 Remote Monitor
15-079-715 Temperature Sensor
15-079-716 Temperature/Humidity Sensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-079-714

Traceable™ Hub-Sensor Monitoring System compatible with TraceableLive™ Cloud Service

  • Traceable™ Hub links to up to ten discrete BLE sensors for monitoring refrigerator/freezer temperatures, humidity/temperature, and liquid flow
  • Eliminates wires and cables that are connected to most temperature and humidity sensors
  • View current conditions anywhere and get alarm notifications
  • Hub network includes Ethernet and Wi-Fi, personal and enterprise, connectivity options
  • Large 5 in. touchscreen interface allows for easy setup and data visualization
  • Connect to your data via smartphone, tablet, or PC using TraceableLive Cloud Service
  • TraceableLive™ Cloud Service sends email, text, and push notifications
  • No software required: Web, Android™, Apple™, iOS data visibility
  • Get accurate, reliable measurements with included A2LA accredited NIST-traceable calibration certificate

Specifications

Certifications/Compliance NIST Traceable Calibration
Display Dimensions 5 in.
Disposable Single-use
For Use With (Application) Temperature and Humidity Monitoring
Height (English) 3 in.
Height (Metric) 7.62 cm
Humidity Range 0 to 100% RH (Non-Condensing)
Includes Ethernet Cable, Wall Mount, Universal Power Adapter with 5 ft. cord, AAA alkaline batteries (4)
Length (Metric) 17.78 cm
Probe Type Remote Sensors
Resolution 0.01° and 0.01% RH
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Width (English) 5 in.
Product Type Remote Monitor
Data Storage Datalogging
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Calibrated Yes
For Use With (Equipment) Temperature and Humidity Sensors
Battery Type AAA
Display Touchscreen
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.