Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Memory-Loc™ USB Datalogging Barometer

Catalog No. 15079668 Shop All Fisherbrand Products
Change view
Click to view available options
Battery Life:
6 Months
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15-079-668 6 Months
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-079-668
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Traceable™ Memory-Loc™ USB Datalogging Barometer is a barometric pressure datalogging device that can be used in 21 CFR 11 environment.

  • Use in 21 CFR 11 environments, raw data is locked, may not be cleared/changed on base unit
  • Raw data is locked and may not be cleared/changed on the base unit; unable to delete data from memory once stored
  • Calibration points: 25°C for temperature, 50% RH for humidity, and 650 mbar, 850 mbar and 1000 mbar for barometric pressure
  • Range: Barometric Pressure: 500 to 1030 mbar, Temperature: 0°C to 65°C (32°F to 149°F), Humidity: 0% to 95% non-condensing
  • Accuracy: Barometric Pressure: ±mbar, Temperature: ±0.4°C; Humidity: ±3% RH between 5% and 75%, ±5% otherwise
  • Resolution: Barometric Pressure: 1 mbar, Temperature: 0.1°, Humidity: 0.1% for RH
  • Monitors barometric pressure, temperature and humidity readings with user-adjustable logging interval from 1 minutes to 12 hours
  • Altitude compensation feature from -100 meters to 2500 meters
Hi/Lo Alarms and Time/Date Stamps Unique alarm settings can be programmed for all three parameters barometric pressure, humidity and temperature. Alarm tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range. Alarm state indicators include visual LEDs, audio alerts, and flashing LCD segments. Data for up to 30 different alarm events can be retrieved with the most current event viewable on the display. Smart-Alarm™ signals out-of-range conditions
  • Senses for either temperature or humidity
  • Features visual, audible indicators which signal continuously until acknowledged
USB data transferring
  • Datalogging hygrometer
  • Allows recorded data, in CSV format, to be transferred from thermometer to PC/Mac
  • Unique ID to allow multiple units to be used in same location
Altitude Compensation
  • Convert local barometric pressure to sea level pressure
  • Range of -100 m to 2500 m
Datalogging Features
  • Monitor readings overnight, on weekends, or for any time period with rolling data log
  • User-defined datalogging interval of one observation/minute to one observation/12 hours
  • Memory capacity maintains data
  • LCD details current barometric pressure, temperature and humidity readings
Status Indicators
  • Low battery indication, memory usage in percentage (rounded to 0.1%)
Highly accurate and reliable
  • Range: 500 to 1030 mbar
  • Accuracy: ±4 mbar
  • Calibrated for temperature and humidity

Certifications

Traceable Certificate

Compliance

ISO 17025, A2LA, NIST

Specifications

Type Datalogger
Display Type Digital
Alarm Types Audible, Visual
Software Type TraceableLIVE
Battery Type AAA Alkaline
Battery Life 6 Months
Includes Stainless Steel Probe(s), Stand, Velcro, Magnetic Strips, Wall Mount, Universal AC Adaptor, Traceable Certificate, Batteries
Sensor Types Ambient Sensor
Accuracy ±4mbar
Accuracy (Relative Humidity) ±3% RH between 5% and 75% RH, ±5% otherwise
Accuracy (Temperature) ±0.4°C
Humidity Range 0 to 95%, non-condensing
Range 500 to 1030 mbar
Resolution 1 mbar
Resolution (Relative Humidity) 0.1% RH
Temperature Resolution 0.1°
Temperature Range (English) 32°F to 149°F
Temperature Range (Metric) 0°C to 65°C
Shipping Weight (English) 0.5 lb.
Shipping Weight (Metric) 226.8 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.