Learn More
Fisherbrand™ Traceable™ Micro-Anemometer/Thermometer
Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots. Fisherbrand Traceable Micro-Anemometer/Thermometer provides lightning fast measurements with reading updates twice per second.
$179.53
Specifications
Type | Vane Anemometer |
---|---|
Accuracy | ±1% |
Case Material | ABS Plastic |
Gas Type | Air |
Certifications/Compliance | Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST. |
Catalog Number | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Includes | Price | Quantity & Availability | ||||||
15-078-197
|
With Battery |
Each of 1 for $179.53
|
![]() |
||||||
Description
Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots. Fisher Scientific™ Traceable™ Micro-Anemometer/Thermometer provides lightning fast measurements with reading updates twice per second.
Simple one-button operation eliminates the need to refer to directions.
- Ultra compact micro-design
- Displays maximum airflow and wind chill measured in °F and °C
- Tough ABS plastic housing
- Water resistant and durable
- Electroluminescent backlight
- Easy-to-read, high contrast LCD digits measure 0.375 in. (9.52mm)
- Easy-to-use rugged design
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
Specifications
Vane Anemometer | |
ABS Plastic | |
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST. | |
-20°C to +80°C | |
28.34 g |
±1% | |
Air | |
-4°F to 176°F | |
1 oz. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.