Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Temperature Chart Recorders

Catalog No. 1464842 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
10-Day Recorder
40-Day Recorder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14-648-42 40-Day Recorder
14-648-41 10-Day Recorder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-648-42

Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Traceable™ Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.

  • Shock-resistant ABS plastic case
  • Eliminate messy pens, expensive instrumentation, confusing software and training
  • Display temperature in both °F and °C on large 5.5 in. dia. (14 cm) chart
  • Battery-operated motor turns the chart with accuracy of ±1 second per day
  • Easy-to-read chart shows temperature and time/day of occurrence
  • Transparent window on recorder allows viewing of current temperature and history
  • Records for 5, 10 or 40 days
  • Chart, marker, and battery are preloaded—simply pull tab to begin recording
  • Tamper-evident seal maintains integrity of unit and results
  • Case measures 3.87 L x 2.5 W x 5.25 in. H (13.3 x 9.8 x 6.4 cm)

Order Info

  • Weight: 11 oz. (312 g)
  • Case measures 5.25 L x 3.87 W x 2.5 in. H (13.3 x 9.8 x 6.4 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Accuracy ±1°C (±2°F)
Certifications/Compliance ISO 17025, NIST
Battery Type AA Alkaline
Product Type 40-Day Recorder
Temperature Range (English) -20°F to +100°F
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Includes One AA Alkaline Battery
Rotational Speed 5 Days
Sensor Bimetallic
Temperature Range (Metric) -28°C to +38°C
Weight (English) 11 oz.
Weight (Metric) 312 g
Width (English) 3.87 in.
Width (Metric) 9.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.