Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometers with Remote Notification
SCI_ED

Catalog No. S24971 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
1 Bottle and 1 Bullet Probe
2 Stainless-steel probes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S2-497-1 1 Bottle and 1 Bullet Probe
S2-497-3 2 Stainless-steel probes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S2-497-1
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Two probes, quick start guide, batteries, magnets, Velcro, wall mount, and Traceable™ certificate

Now with FREE TraceableLIVE subscription plan (for one user)! The simple, efficient, and reliable way to stay connected to critical environments through a smart phone, tablet, or personal computer.

Using the TraceableLIVE™ app or visiting Traceablelive.com on any browser allows the user to view current temperatures, control alarm parameters, view datalogging history, view and generate reports, and give other team members access to any TraceableLIVE™ equipment at any time.

Features:

  • Monitor temperature and more either locally or remotely —connect to existing Wi-Fi
  • Alerts: temperature alarm, connectivity interruption, low battery
  • Cloud-based data interface means no local software required; web, Android, Apple IOS data visibility
  • Continuous data transmission and monitoring using SSL encrypted SECURE connection
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
  • Multiple point temperature calibration — traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE Subscription Cost through traceablelive.com:

  • Monthly Payment Plan: $8.99 per device for 1-9 devices or $7.20 per device for 10+ devices
  • Yearly Payment Plan: $100 per device for 1-9 devices or $80 per device for 10+ devices
  • Demo TraceableLive software at traceablelive.com

Certifications

Includes certificate assuring accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI).

Specifications

Type Temperature Datalogger
Display Type Digital
Alarm Types Audible, Visual
Software Type TraceableLIVE
Description 1 Bottle & 1 Bullet™ probe
Includes 1 Bottle and 1 Bullet Probe
Accuracy (Temperature) ±0.25°C between -40 to 60°C, otherwise ±0.50°C
Temperature Resolution 0.01°
Temperature Range (Metric) -50°C to +60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.