Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer with Remote Notification

Catalog No. p-6960074 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0.00°C to 50.00°C
0.00°C to 60.00°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-079-629 0.00°C to 60.00°C
15-079-628 0.00°C to 50.00°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-079-629
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer now with FREE TraceableLIVE subscription plan (for one user). Stay connected to your lab with your smartphone, tablet, or personal computer. View current temperatures and humidities, control alarm parameters, view datalogging history, and generate reports by using TraceableLIVE™ app.

  • Monitor temperature, humidity and more
  • Monitor locally or remotely; device connects to WiFi —devices connect to existing WiFi
  • Alerts: humidity alarm, temperature, lost connectivity, low battery
  • Cloud-based applications, which means no local software installation required; web, Android, iOS interfaces
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Continuous data transmission & monitoring using SSL encrypted SECURE connection
  • Unlimited scalability—use TraceableLIVE™ in individual labs or an entire network of facilities
  • Accredited multiple-point humidity calibration—traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE subscription options:
  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription

Specifications

Type Hygrometer Datalogger
Display Type Digital
Calibration Multiple-point Humidity Calibration
Alarm Types Mobile Push Notification, E-mail, SMS
Software Type Web, Android, Apple IOS
Includes Humidity/Temperature Sensor with 10 ft. Cable, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
Interface Cloud-Based Data Interface
Accuracy (Relative Humidity) ±3% RH [20 to 80] %RH, ±5% RH otherwise
Accuracy (Temperature) ±0.4°C
Humidity Range 0 to 100%
Resolution (Relative Humidity) 0.01%
Temperature Resolution 0.01°
Temperature Range (English) 32°F to 140°F
Temperature Range (Metric) 0.00°C to 60.00°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.