Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns

Catalog No. 260911420
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.4 μm
1.5 μm
1.8 μm
3 μm
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-091-1420 30 m 0.25 mm 0.25 μm
26-091-1430 30 m 0.32 mm 0.25 μm
26-091-1540 60 m 0.25 mm 0.25 μm
26-091-2960 30 m 0.25 mm 1 μm
26-091-2970 30 m 0.32 mm 1 μm
26-091-2980 30 m 0.53 mm 1 μm
26-091-3080 60 m 0.25 mm 1 μm
26-091-3330 60 m 0.25 mm 1.4 μm
26-091-3350 30 m 0.32 mm 1.5 μm
26-091-3390 30 m 0.32 mm 1.8 μm
26-091-3410 60 m 0.32 mm 1.8 μm
26-091-3960 30 m 0.53 mm 3 μm
26-091-4080 60 m 0.53 mm 3 μm
26-091-0680 15 m 0.32 mm 1.5 μm
26-091-1300 15 m 0.25 mm 0.25 μm
26-091-1310 15 m 0.32 mm 0.25 μm
26-091-1320 15 m 0.53 mm 0.25 μm
26-091-1440 30 m 0.53 mm 0.25 μm
26-091-1550 60 m 0.32 mm 0.25 μm
26-091-1560 60 m 0.53 mm 0.25 μm
26-091-2110 15 m 0.25 mm 0.5 μm
26-091-2120 15 m 0.32 mm 0.5 μm
26-091-2130 15 m 0.53 mm 0.5 μm
26-091-2230 30 m 0.25 mm 0.5 μm
26-091-2240 30 m 0.32 mm 0.5 μm
26-091-2250 30 m 0.53 mm 0.5 μm
26-091-2350 60 m 0.25 mm 0.5 μm
26-091-2360 60 m 0.32 mm 0.5 μm
26-091-2370 60 m 0.53 mm 0.5 μm
26-091-2850 15 m 0.32 mm 1 μm
26-091-2860 15 m 0.53 mm 1 μm
26-091-3090 60 m 0.32 mm 1 μm
26-091-3100 60 m 0.53 mm 1 μm
26-091-3340 15 m 0.53 mm 1.5 μm
26-091-3360 30 m 0.53 mm 1.5 μm
26-091-3370 60 m 0.53 mm 1.5 μm
26-091-3840 15 m 0.53 mm 3 μm
26-091-4090 105 m 0.53 mm 3 μm
26-091-4900 75 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
Catalog No. 26-091-1420 Supplier Thermo Scientific™ Supplier No. 260911420
Add to Cart
Add to Cart

Provides low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

  • Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Long lifetime
  • Excellent inertness
  • Equivalent to USP G43 phase
  • Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB

Recommended for:

  • Alcohols
  • Volatile organics
  • Oxygenates
  • Residual solvents
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Residual Solvents Analysis, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 0.25 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric) 0.25 mm
USP Type G43
Stationary Phase TraceGOLD™ TG-1301 MS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 260/280°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.