Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-1MS GC Column

Catalog No. 260995680 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
26-099-5680 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 26-099-5680 Supplier Thermo Scientific™ Supplier No. 260995680
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Employ the most widely used MS phase in gas chromatography with the Thermo Scientific™ TraceGOLD™ TG-1MS GC Column.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 20 mm
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Film Thickness 0.4 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.