Learn More
Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Columns
Description
Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.
- Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
- Tubing surface is chemically altered to reduce tailing of active basic compounds
- Also allows analysis of neutral or weakly acidic compounds (e.g., phenols) and compounds susceptible to hydrogen bonding
- Low bleed at maximum operating temperature
Recommended for:
- Amines and other basic compounds, including alkylamines, diamines, triamines, ehtanolamines
- Nitrogen-containing heterocyclics
Specifications
Specifications
| For Use With (Application) | GC/MS for Analysis of Amines and Other Basic Compounds, Including Alkylamines, Diamines, Triamines, and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Low-Polar |
| Description | 0.25 um Thickness; 0.25 mm ID; 30 m Length |
| Diameter (Metric) | 0.25 mm |
| Stationary Phase | TraceGOLD™ TG-5 MS Amine |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | 300/315°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.