Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-5MS GC Columns

Catalog No. 260980200 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
40 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
5 μm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-098-0200 10 m 0.1 mm 0.1 μm
26-098-1300 15 m 0.25 mm 0.25 μm
26-098-1310 15 m 0.32 mm 0.25 μm
26-098-1420 30 m 0.25 mm 0.25 μm
26-098-1440 30 m 0.53 mm 0.25 μm
26-098-1540 60 m 0.25 mm 0.25 μm
26-098-1550 60 m 0.32 mm 0.25 μm
26-098-2130 15 m 0.53 mm 0.5 μm
26-098-2240 30 m 0.32 mm 0.5 μm
26-098-2350 60 m 0.25 mm 0.5 μm
26-098-2360 60 m 0.32 mm 0.5 μm
26-098-2970 30 m 0.32 mm 1 μm
26-098-2980 30 m 0.53 mm 1 μm
26-098-3090 60 m 0.32 mm 1 μm
26-098-3340 15 m 0.53 mm 1.5 μm
03-052-727 60 m 0.53 mm 5 μm
26-098-5780 20 m 0.18 mm 0.18 μm
26-098-2750 10 m 0.15 mm 0.15 μm
26-098-2940 40 m 0.15 mm 0.15 μm
26-098-2760 20 m 0.15 mm 0.15 μm
26-098-1320 15 m 0.53 mm 0.25 μm
26-098-2110 15 m 0.25 mm 0.5 μm
26-098-2120 15 m 0.32 mm 0.5 μm
26-098-2840 15 m 0.25 mm 1 μm
26-098-2860 15 m 0.53 mm 1 μm
26-098-2960 30 m 0.25 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 26-098-0200 Supplier Thermo Scientific™ Supplier No. 260980200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase TraceGOLD TG-5MS GC Column.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
  • Equivalent to USP G27 phase
  • Similar to Rxi™-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8

Recommended for:

  • Semivolatiles
  • Phenols
  • Amines
  • Residual solvents and solvent impurities
  • Drugs of abuse
  • Pesticides
  • PCB cogeners
  • Aroclor mixes
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Active Compounds Analysis, GC/MS for Analysis of Active Compounds
Film Thickness 0.1 μm
Length (Metric) 10 m
Polarity Low-Polar
Description 0.1 um Thickness; 0.1 mm ID; 10 m Length
Diameter (Metric) 0.1 mm
USP Type G27, G36
Stationary Phase TraceGOLD™ TG-5 MS
Diameter (Metric) Inner 0.1 mm
Product Line TraceGOLD
Max. Temperature (Metric) 330/350°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.