Learn More
Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard, 0.10μm, 0.25mm I.D., 30m length
Shop All Thermo Scientific ProductsDescription
Extend column lifetime and get more consistent results over a longer period of time. Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard to protect the column.
- With integrated SafeGUARD
- Available in a range of phases
Specifications
Specifications
| For Use With (Application) | GC/MS |
| Particle Size | 10 μm |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Diameter (Metric) | 0.25 mm |
| USP Type | G27 |
| Stationary Phase | TraceGOLD™ TG-5 MS |
| Temperature Range (Metric) | -60°C to +330/350°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.