Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard

Catalog No. 260985785 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 m
30 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
Particle Size:
0.18 μm
0.25 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
26-098-5785 20 m 0.18 mm 0.18 μm
26-098-1435 30 m 0.32 mm 0.25 μm
03-155-043 30 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 26-098-5785 Supplier Thermo Scientific™ Supplier No. 260985785
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extend column lifetime and get more consistent results over a longer period of time.

Extend column lifetime and get more consistent results over a longer period of time. Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard to protect the column.

  • With integrated SafeGUARD
  • Available in a range of phases
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Active Compounds Analysis, GC/MS for Analysis of Active Compounds
Particle Size 0.18 μm
Film Thickness 0.18 μm
Length (Metric) 20 m
Polarity Low-Polar
Diameter (Metric) 0.18 mm
USP Type G27, G36
Stationary Phase TraceGOLD™ TG-5 MS
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 330/350°C (Standard Columns), 430°C (Metal Columns)
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.