Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns
GSA_VA

Catalog No. 260961420 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
40 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-096-1420 30 m 0.25 mm 0.25 μm
26-096-2760 20 m 0.15 mm 0.15 μm
26-096-1300 15 m 0.25 mm 0.25 μm
26-096-1430 30 m 0.32 mm 0.25 μm
26-096-2230 30 m 0.25 mm 0.5 μm
26-096-2240 30 m 0.32 mm 0.5 μm
26-096-2960 30 m 0.25 mm 1 μm
26-096-2970 30 m 0.32 mm 1 μm
26-096-3080 60 m 0.25 mm 1 μm
26-096-3360 30 m 0.53 mm 1.5 μm
26-096-5780 20 m 0.18 mm 0.18 μm
26-096-0200 10 m 0.1 mm 0.1 μm
26-096-2750 10 m 0.15 mm 0.15 μm
26-096-2940 40 m 0.15 mm 0.15 μm
26-096-1310 15 m 0.32 mm 0.25 μm
26-096-2110 15 m 0.25 mm 0.5 μm
26-096-2840 15 m 0.25 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 26-096-1420 Supplier Thermo Scientific™ Supplier No. 260961420
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.

Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.

  • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
  • Designed for low bleed and outstanding inertness
  • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5

Recommended for:

  • GC/MS applications using ion-trap systems
  • Polycyclic aromatics
  • Hydrocarbons including chlorinated hydrocarbons
  • Phthalates
  • Phenols
  • Amines
  • Organophosphates

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Low-Polar
Description 0.25 um Thickness; 0.25 mm ID; 30 m Length
Quantity Each
Diameter (Metric) 0.25 mm
USP Type G27, G36
Stationary Phase TraceGOLD™ TG-5 SilMS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.