Learn More
Thermo Scientific™ TraceGOLD™ TG-624SilMS GC Columns, 1.4μm film thickness, 0.25mm I.D., 30m length
Shop All Thermo Scientific ProductsDescription
Optimizing volatile organics analysis requires a gas chromatography (GC) column with high thermal stability. Low-bleed, midpolarity Thermo Scientific™ TraceGOLD™ TG-624SilMS GC Columns offer the ideal performance and stability profile for this use.
- Low to midpolarity phase, similat to 6% cyanopropylphenyl methylpolysiloxane
- High thermal stability—maximum temperatures up to 320°C
- Highly inert—excellent peak shape for a wide range of compounds
- Equivalent to USP G43
- Residual solvents
- Volatile organic compounds
- Alcohols
- Oxygenates
- A low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
- Alcohols
- Ketones
- Residual solvents
- Volatiles
- Oxygenates
- DB-624
- VF-624ms
- CP-Select 624 CB
- ZB-624
Specifications
Specifications
| For Use With (Application) | GC/MS |
| Film Thickness | 1.4 μm |
| Length (Metric) | 30 m |
| Description | TG-624 SilMS 30 m x 0.25 mm x 1.4 μm |
| Quantity | Pack of 1 |
| Diameter (Metric) | 0.25 mm |
| USP Type | G43 |
| Stationary Phase | TraceGOLD™ TG-624 SilMS |
| Product Line | TraceGOLD |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.