Learn More
Description
Analyze blood alcohols with enhanced sensitivity and reproducibility using the Thermo Scientific™ TraceGOLD™ TG-ALC Plus I Columns.
- Low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity.
- Fast analysis time facilitates full separation of blood alcohols.
- Highly inert phase ensures excellent peak shape and sensitivity.
- Applications
- Blood alcohol analysis
- Abused inhalant anesthetics
- γ-hydroxybutyrate (GHB)
- γ-butyrolactone (GBL)
- Glycols
- Common industrial solvents
- A low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
- Proprietary phase facilitates analysis of difficult-to-analyze compounds
- Rtx™ BAC Plus 1
- Rtx™ BAC Plus 2
Specifications
Specifications
| For Use With (Application) | GC-MS or TG-ALC Plus II dual column confirmation when using GC-FID |
| Film Thickness | 1.8 μm |
| Length (Metric) | 30 m |
| Description | TraceGOLD TG-ALC PLUS I GC Column, 30 m X 0.32 mm X 1.8 μm |
| Diameter (Metric) | 0.32 mm |
| Stationary Phase | TG-ALC Plus I |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | 260°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.