Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-Dioxin GC Columns

Catalog No. 260664800 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
40 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
Particle Size:
0.18 μm
0.25 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size
26-066-4800 40 m 0.18 mm 0.18 μm
03-050-802 60 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 26-066-4800 Supplier Thermo Scientific™ Supplier No. 260664800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility.

Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility with the Thermo Scientific™ TraceGOLD™ TG-Dioxin GC columns.

  • Engineered for Superior Performance
  • Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF achieved with a single GC column
  • High thermal stability—maximum temperatures up to 340°C
  • Unique selectivity for toxic dioxin and furan congeners for use as a confirmation GC column

Applications:
  • Dioxins
  • Furans

A Leap Forward in Column Performance with Low Bleed and Superior Inertness

  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Similar To:

  • Rtx-Dioxin2
  • DB-Dioxin
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 40 m
Diameter (Metric) Inner 0.18 mm
Particle Size 0.18 μm
Stationary Phase TraceGOLD TG-Dioxin
Description TG-Dioxin GC Columns
Product Line TraceGOLD

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.