Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-PAH GC Columns

Catalog No. p-8658004
Change view
Click to view available options
Length (Metric):
30 m
40 m
60 m
Diameter (Metric):
0.18 mm
0.25 mm
Film Thickness:
0.07 μm
0.1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Film Thickness
26-055-0470 30 m 0.25 mm 0.1 μm
26-055-3570 40 m 0.18 mm 0.07 μm
26-055-0120 60 m 0.25 mm 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 26-055-0470 Supplier Thermo Scientific™ Supplier No. 260550470
Only null left
Add to Cart
Add to Cart

Use these thermally stable TraceGOLD TG-PAH GC columns for fast analysis of regulated polycyclic aromatic hydrocarbons (PAHs) in complex food and environmental samples.

Perform rapid analysis of regulated PAHs such as persistent organic pollutants (POPs) in complex food and environmental samples using Thermo Scientific™ TraceGOLD™ TG-PAH GC columns. High selectivity and maximum resolution of this capillary silica based column, combined with its unique bonded chemistry, ensure accurate separation of isobaric compounds even at very low concentration levels. The TraceGOLD TG-PAH GC column is regarded as highly robust due to the exceptionally high thermal stability and long life time. Sensitivity is of paramount importance in meeting regulatory standards in the challenging trace analysis.

Designed for high resolution analysis of polycyclic aromatic hydrocarbons (PAHs) in complex food and environmental samples.

Key benefits
  • Fast analysis of regulated PAHs
  • Maximize resolution for critical isobaric PAHs
  • Max. temperature of 360°C
  • Low column bleed
TRUSTED_SUSTAINABILITY

Specifications

Stationary Phase TraceGOLD™ PAH
Product Line TraceGOLD
Diameter (Metric) 0.25 mm
For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.1 μm
Length (Metric) 30 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.