Learn More
Description
Use TraceGOLD TG-PBDE GC Columns for fast analysis of polybrominated diphenyl ethers (PBDEs) with high BDE-209 response.
Use Thermo Scientific TraceGOLD™ TG-PBDE GC Columns for fast analysis of polybrominated diphenyl ethers (PBDEs) with high BDE-209 response. This column is ideal for use with U.S. EPA method 1614. Key benefits of this columns include:
- Fast Analysis of PBDE
- Excellent separation of BDE-49 and BDE-71 exceeds US EPA method 1614 resolution criteria
- Unique treatment gives high BDE-209 response
- High thermal stability—maximum temperatures up to 360°C
Specifications
Specifications
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Diameter (Metric) | 0.25 mm |
| Stationary Phase | TraceGOLD™ TG-PBDE |
| Product Line | TraceGOLD |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.