Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-SQC GC Columns

Catalog No. 260701420 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
26-070-1420 30 m
26-070-1300 15 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 26-070-1420 Supplier Thermo Scientific™ Supplier No. 260701420
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure the quality of your Thermo Scientific instrument when installed on site.

Ensure the quality of your Thermo Scientific instrument when installed on site by using the Thermo Scientific™ TraceGOLD™ TG-SQC GC column. The TraceGOLD TG-SQC GC column is optimized for system qualification tests during initial installation, or during service and maintenance of an installed instrument. This column is recommended for benchmark testing only.

Applications:

System qualification tests (Thermo Scientific GC-MS)

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 30 m
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Benchmark Testing Only
Product Line TraceGOLD
Film Thickness 0.25 μm
Quantity Each

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.