Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TraceGOLD™ TG-VVOC B GC Columns

Catalog No. 03251883 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
60 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-251-883 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-251-883 Supplier Thermo Scientific Supplier No. 260585180
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use the highly inert and efficient TraceGOLD TG-VVOC B GC columns for very volatile organic compounds.

Use Thermo Scientific™ TraceGOLD™ TG-VVOC B GC columns for unique selectivity of very volatile organic compounds (VVOC) like ozone precursors, air toxics, and volatile amines in environmental and industrial samples. This highly inert gas chromatography (GC) capillary column, combined with its unique stable bonded phases, ensures excellent chromatographic peak shapes and great stability in difficult matrices such as water or ammonia.

Key benefits of TraceGOLD TG-VVOC B GC Columns:
  • Highly inert, good retention, and efficiency
  • Great stability and chromatographic performance in difficult matrices
  • Highly robust with max temp up to 290°C
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Volatile Organic Compounds Analysis
Film Thickness 5 μm
Length (Metric) 60 mm
Description TraceGold TG-VVOC B, 60m X 0.32mm X 5μm
Diameter (Metric) 0.32 mm
Stationary Phase TraceGOLD™ VVOC B
Product Line TraceGOLD
Temperature Range (Metric) -60°C to +290°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.