Learn More
Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns with SafeGuard
Shop All Thermo Scientific ProductsDescription
Produce consistent results with this low-bleed, stable column produces. The Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Column with SafeGuard offers extended analytical column life without a compromise in performance.
- Same performance and stability profile as the TraceGOLD TG-WaxMS GC Column
- Integrated guard on the GC column for prolonged lifetime of the analytical column
- No impact upon performance when cutting column during routine maintenance
- Fatty acid methyl esters (FAMEs)
- Flavor compounds and essential oils
- Solvents
- Xylene isomers
- EPA Method 603 for Acrolein/Acrylonitrile
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended Uses:
- Aldehydes
- Essential oils
- Solvents
- Xylenes
- Alternative Uses:
- Acids
- Alcohols
- Alcohols in beverages
- Alditol acetates (sugars)
- Amines - Aliphatic
- Amines - Aromatic
Similar To:
- DB-WAX
- DB-WAXetr
- HP-Wax
- HP-Innowax
- SUPELCOWAX™ 10
- CP-Wax 52 CB
- Stabilwax™
- Rtx™-Wax
- BP20
- ZB-Wax
- Optima™ Wax
- AT™-Wax
Specifications
Specifications
| For Use With (Application) | GC/MS |
| Particle Size | 0.25 μm |
| Length (Metric) | 30 m |
| Diameter (Metric) | 0.32 mm |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | TraceGOLD™ TG-WAXMS |
| Product Line | TraceGOLD |
| Temperature Range (Metric) | 40°C°C to 260°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.