Learn More
Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns
Description
Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.
- Proprietary stationary phase
- Unique selectivity
- Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12
Recommended for:
- Pesticides
- PCB congeners
- PAH's
Specifications
Specifications
| For Use With (Application) | PAHs Analysis, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Low-Polar |
| Description | 15 m x 0.25 mm x 0.25 μm |
| Diameter (Metric) | 0.25 mm |
| Stationary Phase | TraceGOLD™ TG-XLBMS |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | 340/360°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.