Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT Particle Traps for GC Instruments

Catalog No. 60180861
Change view
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
60-180-861 0.53 mm
60-180-860 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 60-180-861 Supplier Thermo Scientific™ Supplier No. 60180861

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Safeguard your GC instruments from damage caused by dislodged particles entering the detector.

Safeguard your GC instruments from damage caused by dislodged particles entering the detector with Thermo Scientific™ TracePLOT Particle Traps for GC Instruments.

Includes:
Two connectors, 2.5m column

TRUSTED_SUSTAINABILITY

Specifications

Type Particle Trap
For Use With (Application) Liquid Chromatography
Description 2.5 m x 0.53 mm ID particle trap
For Use With (Equipment) GC Instruments
Length (Metric) 2.5 m
Diameter (English) Inner 0.021 in.
Diameter (Metric) Inner 0.53 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.