Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns: KCl Deactivation

Catalog No. 260026110 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
50 m
Diameter (Metric):
0.32 mm
0.53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
26-002-6110 50 m 0.53 mm
26-002-6050 50 m 0.32 mm
26-002-6080 30 m 0.53 mm
26-002-6020 30 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 26-002-6110 Supplier Thermo Scientific™ Supplier No. 260026110

missing translation for 'validMainframeMsg'

Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.

Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.

Applications:
  • C1-C5 hydrocarbons
  • Unsaturated hydrocarbon isomers
Engineered for Superior Performance:
  • Strong bonding prevents damage to injection and detection systems from particle release during valve-switching operations.
  • Columns may be regenerated to restore full efficiency and selectivity after water adsorption.
  • Rigorous testing ensures proper film thickness (1,3-butadiene), selectivity (propadiene, methyl acetylene), resolution (trans-2-butene, 1-butene) and coating efficiency (1,3-butadiene).
Similar To:
  • Alumina-PLOT
  • AT™-Alumina
  • CP-Al2O3/KCl
  • CP-Al2O3/Na2SO4
  • GS-Alumina
  • GS-Alumina KCl
  • HP PLOT M
  • HP PLOT S
  • Rt™-Alumina BOND (KCl)
  • Rt™-Alumina BOND (Na2SO4 )
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Polar Unsaturated Hydrocarbons Analysis, GC for Unsaturated Hydrocarbon Isomers, Linear and Quantitative Analysis of Polar Unsaturated Hydrocarbons
Film Thickness 10 μm
Length (Metric) 50 m
Diameter (Metric) 0.53 mm
Stationary Phase TracePLOT™ TG-BOND Alumina
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) Up to 200°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.