Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns (Na2SO4 Deactivation)

Catalog No. 260015970
Change view
Click to view available options
Length (Metric):
25 m
30 m
50 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
5 μm
10 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-001-5970 25 m 0.32 mm 5 μm
26-001-6050 50 m - 5 μm
26-001-6110 50 m - 10 μm
26-001-6080 30 m - 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 26-001-5970 Supplier Thermo Scientific™ Supplier No. 260015970
Add to Cart
Add to Cart

Use Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Polar Unsaturated Hydrocarbons Analysis, Quantitative analysis of polar unsaturated hydrocarbons
Film Thickness 5 μm
Length (Metric) 25 m
Diameter (Metric) 0.32 mm
Stationary Phase TracePLOT™ TG-BOND Alumina
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.