Learn More
Description
For consistent, reproducible separation of ethane, ethylene, and acetylene, Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns deliver high performance and unsurpassed stability. The columns use an intermediate-polarity porous divinyl benzene homopolymer phase, and the particles are incorporated into the walls of the tubing for essentially no particle release, which helps prevent damage to detection systems.
- Separation of ethane, ethylene and acetylene to baseline
- GS-Q
- Rt™-QS-BOND
Specifications
Specifications
| For Use With (Application) | GC for the Separation of Ethane, Ethylene, and Acetylene to Baseline |
| Film Thickness | 20 μm |
| Length (Metric) | 15 m |
| Polarity | Mid-Polar |
| Diameter (Metric) | 0.53 mm |
| Stationary Phase | TracePLOT™ TG-BOND Q+ |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | Up to 250°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.