Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns

Catalog No. p-4522429 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric):
0.32 mm
0.53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
26-005-6000 15 m 0.32 mm
26-005-6030 30 m 0.32 mm
26-005-6060 15 m 0.53 mm
26-005-6090 30 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 26-005-6000 Supplier Thermo Scientific™ Supplier No. 260056000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Separate ethane, ethylene and acetylene consistently with the intermediate polarity PLOT column with essentially no particle release.

For consistent, reproducible separation of ethane, ethylene, and acetylene, Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns deliver high performance and unsurpassed stability. The columns use an intermediate-polarity porous divinyl benzene homopolymer phase, and the particles are incorporated into the walls of the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Separation of ethane, ethylene and acetylene to baseline
Similar To:
  • GS-Q
  • Rt™-QS-BOND
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC for the Separation of Ethane, Ethylene, and Acetylene to Baseline
Film Thickness 10 μm
Length (Metric) 15 m
Polarity Mid-Polar
Diameter (Metric) 0.32 mm
Stationary Phase TracePLOT™ TG-BOND Q+
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) Up to 250°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.