Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT TG-BOND U GC Columns

Catalog No. 260076090 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric):
0.32 mm
0.53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
26-007-6090 30 m 0.53 mm
26-007-6000 15 m 0.32 mm
26-007-6030 30 m 0.32 mm
26-007-6060 15 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 26-007-6090 Supplier Thermo Scientific™ Supplier No. 260076090

missing translation for 'validMainframeMsg'

For consistent, reproducible analysis of nonpolar and polar compounds, choose the polar PLOT column with essentially no particle release.

For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND U GC Columns deliver high performance and unsurpassed stability. The columns use a polar divinylbenzene ethylene glycol/dimethylacrylate phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Polar and nonpolar compounds
Similar To:
  • HP-PLOT U
  • Rt™-U-BOND
  • CP-PoraPLOT U
  • CP-PoraBOND U
  • Supel-N PLOT
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Polare Compounds Analysis
Film Thickness 20 μm
Length (Metric) 30 m
Polarity Polar
Diameter (Metric) 0.53 mm
Stationary Phase TracePLOT™ TG-BOND U
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) Up to 190°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.