Learn More
Description
- No need for ramps when loading and unloading, just drive-in and drive out with hand trucks.
- Constructed of XR5 coated liners, an extremely tough woven synthetic fabric that is chemical and corrosion-resistant.
Specifications
Specifications
| Material | XR-5 |
| Type | Spill Containment Pallet |
| Weight Capacity | Heavyweight |
| Weight (English) | 24 lb. |
| Weight (Metric) | 10.9 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
