Learn More
Bollé Safety Tracker II Safety Glasses
Description
- High contour 8-base lens with 180° distortion-free viewing and superior optical quality
- Interchangeable rubberized eye seal provides protection against dust and particles
- Foam-padded
- Optimal fit in comfortable, durable frame and adjustable head strap improves fit and protection
- Lenses provide 99.9% UVA/B protection
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87+ |
| Width (Metric) | 7 cm |
| Height (English) | 2.38 in. |
| Shape | Rectangular |
| Width (English) | 2.75 in. |
| Height (Metric) | 6 cm |
| Lens Tint | Twilight |
| Product Type | Safety Glasses |
| Frame Color | Gray/Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.