Learn More
Pyramex Safety Products GL102 Medium Duty Synthetic Leather Mechanics Gloves
Shop All Pyramex Safety Products ProductsDescription
- Double layer spandex with mesh for comfort and breathability
- Silicone palm patch for anti-slip and enhanced grip capabilities
- Thicker embossed neoprene on knuckles for additional protection
- Touch screen function on 2 fingers and thumb
Specifications
Specifications
| Back Material | Mesh |
| Coating Material | Silicone |
| Color | Black |
| Hand | Specific |
| Material | Synthetic Leather, Spandex |
| Product Type | Mechanic's Gloves |
| Size | Medium |
| Finger Style | Full |
| For Use With (Application) | Mechanics, Construction, Fabrication, and Assembly |
| Glove Cuff Style | Hook and Loop |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.