Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Smooth, non-reactive internal bore reduces sample carry-over and sample rinse times
- Reduced sample loss due to shear or adsorption
- Maximum operating pressures: 3000psi for 10μL and 20μL loops
- Supplied with PEEKsil tubing and two sets of Stainless Steel Hexnuts™ with PEEK ferrule fittings
Specifications
Specifications
| Type | Injection Loop |
| Material | Stainless Steel |
| Diameter (English) Inner | 0.009 in. |
| Diameter (Metric) Inner | 0.02 cm |
| Volume (Metric) | 10 μL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
