Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Transfer Pipette
SCI_ED

Catalog No. S30677 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric): 7.7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S30677 Volume (Metric): 7.7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30677

missing translation for 'validMainframeMsg'

Disposable transfer pipette for general purpose use. Manufactured with IVD designation (FDA Class I, Product Code: JRC).

  • Fisherbrand Transfer Pipette
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 3.2 mL
Material Polyethylene
Sterility Non-sterile
For Use With (Application) Research
Graduated No
Quantity 500/Pk.
Color Natural
Volume (Metric) 7.7 mL
Length (Metric) 15 cm
Type General Purpose Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.